Baja Designs

S2 Pro 850nm IR LED Driving Fog Light


product price: $270.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Although compact at 3in by 2in, don't be fooled by its size, the S2 Pro IR 850nm LED light is more powerful than most larger lights on the market today. The S2 Pro IR 850nm LED light is different from other 850nm lights due to the fact that we offer a high/low capability for the S2 Pro IR.This feature allows the lights already low visible signature to be reduced even further in low mode and provides clearer visibility in the field for far distances while driving at high speeds in high mode. Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percentSpecifications:LED: 2 Osram 850nm SFH4515AS LEDsHigh Output Mode: 1800mW/sr,, 4000mWLow Output Mode: 450mW/sr,, 1000mWWeight: 8 ouncesWattage/Amps/Volts: 13W, .94A at 13.8Vdc, .47A at 27.6VdcDimensions: 2.93in x 1.76in x 1.68inLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelBuilt-In Overvoltage ProtectionExceeds MIL-STD810G, Mil-Spec TestingIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:S2 Pro, 850nm IR LED LightMounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.