Baja Designs

S1 Wide Cornering LED Light with Mounting Bracket Pair


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed from the ground up our new S1 fills the shoes of a large light in a small package! The S1 utilizes a highly specialized reflector and LED combination to outshine the competition. With the 2.1in length, width, and height the S1 is highly versatile for any application that is in need of light. Whether you are looking for a light to drive off of, or something to light up a campsite the S1 will exceed your expectations! Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 2,375 Utilizing 1 LEDWattage/Amps: 20W / 1.45ADimensions: 2.1in x 2.1in x 2.1inWeight: 0.4 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:x2 S1 LED Light Pair Wide Cornering PatternMounting BracketPatterns: Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2 Spot: A longer and narrower 9 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5 Work/Scene: Excellent work light orinscene lightin with an extremely smooth circle that projects about 40ft. This pattern is not suitable for driving., Lighting Zone 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.