Baja Designs

S1 Universal Moto Kit Spot w/EFI Baja Desgins


product price: $333.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Baja Designs S1 Moto kit was designed with the enthusiast in mind! This kit requires very little power to run and can be ridden off of as sole headlight or as an addition to our other headlight kits.The bracketry is sturdy and allows for you to mount off of the forks of most dirt bikes. Installation is a breeze! Note: This kit is to be used in conjunction with one of our EFI harnesses Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications, Per Light:Lumens: 2,375 Utilizing 1 LEDWattage/Amps: 20W / 1.45ADimensions: 2.1in x 2.1in x 2.1inSafe Voltage Range: 9-28VWeight: 0.4 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingKit Includes:x2 S1 Spot LED LightsMounting BracketsWiring Harness SplitterSpot: A longer and narrower 9 percent beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.