Baja Designs

Ram 2500/3500 Fog Lights SAE Fog Pocket Kit Amber FPK 10-18 RAM 1500 09-12 Ram 2500/3500


product price: $859.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Baja Designs next generation Squadron SAE fog pocket kit for the Ram 1500, '09-12, and Ram 2500/3500, '10-18, is the perfect road-legal auxiliary fog light on the market today. This quad light setup is paired with a set of squadron sports in driving combo configuration along with our next generation Squadron SAE lights for the best punch wherever you drive. The SAE has been engineered with all-new aspheric projector optics along with our advanced LED technology provides a performance increase in luminous flux of 56% over our previous generation SAE model. The all-new Squadron SAE delivers 2,420 lumens per light with output reaching up to 15,800 candela at just 29 watts. Keeping you safe on the road or trails, the Squadron SAE will illuminate Zone 1 with a controlled, sharp cutoff from the combination of the new LED technology and highly efficient aspheric projector optics. Designed to meet the current SAE J583 fog lamp requirements, the Squadron SAE is fully compliant with on-road regulations. This innovative approach allows for a highly controlled light pattern with a sharp cutoff, making them an ideal choice for driving through dust, fog, and inclement weather. This kit comes with everything you need to install. USPTO Reg No. 5,766,659Kits Include: All necessary hardwareuService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need ItMoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 Percent5000K Daylight Less Driver Fatigue, Natural Colorheadercontent fits-slider close openDodge Ram 1500 2009-2010 Dodge Ram 2500 2010-2010 Dodge Ram 3500 2010-2010 Ram 1500 2011-2012 Ram 2500 2011-2018 Ram 3500 2011-2018DisclaimerBuyer is responsible for ensuring that it uses the products, and its vehicle, in accordance with all applicable laws, regulations, guidelines, and standards of care. Buyer acknowledges that some products may only be used when off-roading, and Buyer will comply with all vehicle and road safety guidelines. Buyer is solely responsible for, and will indemnify and hold Bestop harmless for, any claims, losses, damages, fines, fees, costs, or other amounts arising out of Buyers non-compliance with these provisions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.