Shop All Bumper Guides
Baja Designs
Ram 1500 TRX 21-On LP9 Bumper Kit
Mfr # 448044
Zoro # G410765510
Free Shipping & Returns
$2,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baja Designs
- MFR # 448044
- Zoro # G410765510
- UPC # 810031745302
- Country of Origin United States
- Category Bumper Guides
Description
The Dodge, Ram TRX LP9 Bumper Kit gives you all the off-road performance and a cool look with our amber back-light feature for your Dodge, Ram TRX. This kit utilizes two LP9 Pros in a clear Driving Combo lens pattern, giving you a total of over 22,000 lumens.This kit also includes mounting brackets and upfitter switched to utilize your OEM upfitter switches.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecificationsper light:Forward Projecting Lumens: 11,025 Utilizing 9 LEDsForward Projecting Wattage/Amps: 105W / 7.6AIPT Lumens: 2,280 Utilizing 6 LEDsIPT Wattage/Amps: 21W / 1.52ABacklight Wattage/Amps: 2.8W / 0.2ADimensions: 8in Diameter/ 3.25in DepthWeight: 6.5lbsMating Connector: DT06-4S DeutschLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized AluminumBezel: AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:2021 Dodge Ram, TRXIncluded:x2 LP9 Pros in Driving Combox2 Mounting Bracketsx2 Support Bracketsx1 Upfitter HarnessAll necessary hardwarePatterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 42 Degree, and spot, 8 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Generac Engine Oe9747Srv Sdr0390 323-915 410-12263R Sdr0376 (410-12362)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 24V, 80LB, 60 in. (1358386)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- OTC Gm Adapter (212633)
- BAJA DESIGNS Dodge Ram TRX 20in S8 Bumper Kit (448051)
- BAJA DESIGNS SQUADRON-R SAE FOG POCKET KIT-20-C GLADIATOR/18-C JL;W/OE RUBICON BUMPER(WIDE CO (447723)
- FAB FOURS 19-C RAM 2500/3500(NEW BODY STYLE) HD LARGE FRAME WINCH MOUNT W/ FULL (DR19-N4470-1)
- MAXXIMA Undercarriage Light, Rectangular, Clear (M84421-E)
- COAST2COAST GI466BLK Grille Overlay for 2016-2018 Nissan Sentra (C2C-GI466BLK)
- GEARED2GOLF Upper Grille Assembly with Molding for 2015 Chevrolet Cruze Exc LTZ Capa, Matte Black & Chrome (GE1841814)
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- Baja Designs Automotive Exterior Accessories