Baja Designs

Rally Innovations Fog Pocket Kit Squadron Sport


product price: $364.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Canyon cutting or road racing, the Baja Designs Rally Innovations Fog Pocket Kit has your back. This kit will give you the driving assurance you are looking that stock fog lights cant provide. Rally Innovations design allows the user to mount these lights in the stock fog pocket location while maintaining a clean factory look. This kit works on a variety of makes and models listed below. IncludesBracketsPlug and Play HarnessSquadron Sport Wide Cornering Amber LightsBaja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications:Lumens: 2,260 Utilizing 4 LEDsWattage/Amps: 20W / 1.4ADimensions: 3.50in x 2.77in x 3.50inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplications Subaru Impreza 2012, 2014, 2015 Subaru Crosstrek Xv 2013, 2014, 2015 Subaru Wrx/Sti 2015, 2016 Ford Focus St 2013, 2014 Ford Fiesta St 2014, 2015 Ford Fusion 2015, 2016 Ford Transit 2014, 2015 Ford Mustang 2015, 2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.