Shop All Exterior Body Panels & Components
Baja Designs
Prinsu Roof Rack 7 XL Linkable Kit
Mfr # 447745
Zoro # G610639543
product price: $1,783.99
/ea
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447745
- Zoro # G610639543
- UPC # 810031742981
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
So you've got a Prinsu rack and you want to mount an LED light bar? we have got you covered! The Prinsu racks come with the option for a 40in light bar cutout, for users with this option we have created a turn key kit that includes everything you need to get a performance based lighting solution.This kit utilizes our 7 Light XL Linkable kit that provides you with a crisp 22,050 lumens. In terms of hardware and accessories we include brackets that are proprietary to Prinsu's rack design, all required hardware, a relay harness for the XL Linkable, and Rock Guards.This is an all inclusive kit that will compliment your Prinsu rack along with giving you some serious night time lighting performance.Note: If you did not purchase a rack with the 40in Light Bar cutout option we have included instructions on how to cut your existing panel.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 22,050 Utilizing 28 LEDsWattage/Amps: 182W / 14ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication:Any Prinsu Rack Includes:x3 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx2 XL Sport Wide Cornering LED Lightx7 XL Sport Rock GuardsPre-load Center BracketPrinsu Specific Brackets, 304 Stainless SteelXL Linkable HarnessAdjustability:Patterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 degree, and spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 44 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2High Speed Spot: A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Forged Tow Hook Mount, 2" Shank (45500)
- POWERBUILT Master A/C Clutch Removal & Install Kit140 (647756)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81633)
- HOPKINS TAIL LIGHT CONVERTER (74") W/ 4-WIRE FLAT EXTENSI (48925)
- BAJA DESIGNS Squadron Pro Behind Grill Kit fits 21-On Ford Raptor (448062)
- RUGGED RIDGE INNER FENDER LINERS, REAR, ALUMINUM, BLK; 2020 JEEP GLADIATOR JT (11615.63)
- DV8 OFFROAD GLADIATOR ARMOR FENDERS FOR 20-PRES JEEP GLADIATOR DV8 OFFROAD (FDGL-02)
- SPEC-D TUNING 16-17 GMC Sierra Fender Flares - Pocket Style 1500 (FDF-SIE16A-PK-MP)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- RUGGED LINER 07-13 SIERRA 1500/07-10 2500/3500 INNER WHEEL REAR FENDER WELL LINERS (WWGMC07)
- OVERTIME Rivet Style Upper Front Hood Grille Insert for 2007-2013 GMC Sierra - Black (OV3756087)
- Baja Designs Exterior Body Panels & Components