Shop All Tractor Lights & Light Bars
Baja Designs
Polaris RZR Turbo/S 30in Light Bar Kit For Polaris RZR Turbo/S16+ XP1000 14+ XP900 15+ S8
Mfr # 447181
Zoro # G010765507
product price: $994.95
/ea
Free Shipping & Returns
$994.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447181
- Zoro # G010765507
- UPC # 810031741755
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
Fully plug and play! The Polaris RZR Turbo S 30in S8 Kit comes with everything necessary for a clean and simple installation. Our vehicle-specific brackets line up perfectly with the OEM mounting points and all hardware and applicable harnesses are included.This is a truly user-friendly, high-powered, and race-ready light bar package. S8 Kit include a RZR-Specific add-on wiring adapter to activate the amber back-lit function with a keyed power source. Application:Polaris RZR Turbo S, 18-OnPolaris RZR Turbo, 16-OnPolaris RZR XP 1000, 14-OnPolaris RZR XP 900, 15-OnBaja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 19,050 Utilizing 24 Cree LEDsWattage/Amps: 180W/12ADimensions: 30in x 3in x 1.69inWeight: 6.5 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingMechanical Impact Testing S8 Patent D780,964Includes:S8 30in LED Light BarMounting BracketsHi-Low DongleUTV Specific Wiring Harness/Backlight HarnessPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 Degree, and the spot, 6 Degree, optics to provide you with a smo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS FILTR AIR CLNR 25X20X6"" (A201-SGM-11R)
- POWERBUILT 42" Triplex Creeper (620469)
- HTI Microgrit Wet/Dry Finishing Paper - 1000 Grit - 25 Pack - 9"X5.5" (MG1025)
- GATES Auto V-Belt, Industry Number 9455HD (9455HD)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- A & I PRODUCTS Ring, Headlight (Rubber) 6" x6" x1.5" (A-1026697M1)
- AFTERMARKET S57254 Rocker Switch Work Lights, 2 Position OnOff Fits Case IH (S.57254-SPX_2)
- Baja Designs Tractor Lights & Light Bars