Baja Designs

Polaris RZR Turbo XP 16-18 Hood Scoop Kit


product price: $446.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This kit is an extremely easy install and packs a serious amount of light for the price! The S8 included in the kit features 6,350 lumens and a low amp draw of 4.0 amps.One of the stylistic features is a back-light feature integrated into the S8 to give a distinguishing look for your RZR! if you are looking to take your night driving experience to the next level, this is the kit for you! Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 6,350 Utilizing 8 Cree LEDsWattage/Amps: 60W / 4.00ADimensions: 10 x 3 x 1.6inWeight: 2.4 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingS8 Patent D780,964Includes:10in S8 Driving / ComboS8 On / Off HarnessHood Scoop BracketsBack-Lighting Tap KitVehicle Application:RZR XP Turbo 16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.