Shop All Exterior Body Panels & Components
Baja Designs
Polaris RZR Turbo S, XL Linkable Roof Bar Kit Baja Desgins
Mfr # 447098
Zoro # G410639538
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447098
- Zoro # G410639538
- UPC # 810031741809
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
Full adjustment. Total Performance. The XL Linkable was designed for the enthusiast looking to take charge with a light package that is completely customizable for their needs.This kit includes 5 XL Sports, Links, vehicle specific mounting brackets, wiring harness and rock guards.This kit is a turn key system for the Turbo S owner that is looking to take down the night, and give a standoff appearance to their vehicle! Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 Perecent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 15,750 Utilizing 20 LEDsWattage/Amps: 130W / 10ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:x1 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx2 XL Sport Wide Cornering LED Lightx5 XL Sport Rock GuardsTurbo-S Mounting BracketsWiring HarnessPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 Degree, and spot, 6 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 44 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, High Speed Spot: A longer and narrower 6 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Nox/Soot Socket Wrench, 24mm (15510)
- MOTIVE PRODUCTS Tilton Power Bleeder (0112-MTV)
- WIX FILTERS Cabin Air Filter, 49358 (49358)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 3/8In. (11-38WGH)
- BAJA DESIGNS Squadron Pro Behind Grill Kit fits 21-On Ford Raptor (448062)
- SPEC-D TUNING 2500 3500 SMOOTH FENDER FLARES, 4PK (FDF-SIV2025A-PK-MP)
- FAIRCHILD INDUSTRIES Kg4040 - 1982-1992 Chevrolet Camaro T-Top Side Seal Kit (KG4040)
- TRAILFX Round Tube Louver, With Rear Cab Window Cut Out, Powder Coated, Black, Steel (H0003B)
- URO PARTS FENDER MOLDING (1078800282)
- NEWALTHLETE 1 in. 100 ft. European Style Body Side Molding - Matte Black (NE2622583)
- HUSKY LINER 14-19 SILVERADO 1500(Legacy), 15-19 SILVERADO 2500/3500 REAR WHEEL WEL (79011)
- Baja Designs Exterior Body Panels & Components