Baja Designs

Polaris LED Light Pods 1.75in Harness A Pillar Mounts Kit Squadron Sport


product price: $412.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Set your UTV side by side a part from the rest with our Baja Designs UTV vehicle specific mounting kits. This kit comes equipped with a pair of Squadron Sport LED lights which feature a combined lumen count of 4,520 lumens and 40 watts. Whether youre looking for more near field, side/backup or scene lighting, our Squadron Sport LED lights have you covered. Light Pattern: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 10 degree, and Spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Compatible Models for 1.75in Mounts: Polaris RZR Polaris Ranger Arctic Cat Wildcat Compatible Models for 2in Mounts: Can-Am Maverick Can-Am Commander Yamaha Viking Baja Designs Features: uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light: Lumens: 2,260 Utilizing 4 LEDs Wattage/Amps: 20W / 1.4A Dimensions: 3.07 x 2.77 x 3.07in Weight: 12 ounces LED Life Expectancy: 49,930 Hours Front Lens: Hard Coated Polycarbonate Housing: Powder Coated Cast Aluminum Bezel: Billet Machined Aluminum Hardware and Bracket Material: Stainless Steel Exceeds MIL-STD810G, Mil-Spec Testing Built-In Overvoltage Protection IP69K, Waterproof, Submersible to 9ft IK10 Compliant, Mechanical Impact Testing, Includes: 2, Squadron Sport LED Lights 2, A Pillar Mounts Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.