Shop All Tractor Lights & Light Bars
Baja Designs
OnX6 50in Hybrid LED And Laser Light Bar
Mfr # 455007
Zoro # G810765509
product price: $4,222.95
/ea
Free Shipping & Returns
$4,222.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 455007
- Zoro # G810765509
- UPC # 819314028699
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
The new Baja Designs Laser Light series is at the pinnacle of distance lighting. The Laser Light is capable of throwing light 60 percent farther than our current OnX6 Plus Light Bar. We have created a Hybrid light in order to give the user the ultimate lighting package.A 50in OnX6 Hybrid projects 10 laser chips and 20 LED chips through our High Speed Spot optic to deliver a far reaching, yet smooth blend of light elevating forward projection lighting into the next generation! If you want to stay ahead of the competition with farthest reaching product on the market, look no further.Note: 40in and 50in Hybrid Laser light bars are extremely high output and as such must be built as dual power cord/dual control. You will need two harnesses to power a 40in or 50in bar.Please verify that your vehicle has the electrical output to run these products before purchase. OnX6 Hybrid bars sized 20in and above only function with one on/off switch, unlike the 10in Hybrid bars that feature separate switches for the LED chips and Laser chips, respectively. Baja Designs Features:Satisfaction 30 Day Money Back uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 PercentSpecifications:Lumens: 38,800 Utilizing 20 LEDs and 10 Laser ChipsWattage/Amps: 475wDimensions: 50ines x 4.29ines x 2.69inWeight: 18.65 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingSold As A Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VOLVO 12733419 Hydraulic Filter Replacement (MF0058760)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- REESE Coupler Lock, Universal Lock Type (7005800)
- KEN-TOOL Twist Socket, 1/2" Drive - 13/16" (30118-04)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- AFTERMARKET S57254 Rocker Switch Work Lights, 2 Position OnOff Fits Case IH (S.57254-SPX_2)
- AFTERMARKET A25213 Tractor Head Light Rubber Ring fits 1086 1486 (CAL50-0007)
- Baja Designs Tractor Lights & Light Bars