Shop All Exterior Body Panels & Components
Baja Designs
NightHawk Mirror Kit Squadron Sports 1.75in
Mfr # 790011
Zoro # G910639564
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 790011
- Zoro # G910639564
- UPC # 810031742264
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
The Nighthawk LED Mirror system delivers practical style, safety and performance to your UTV. Assault Industries and Baja Designs have created a premium mirror system with integrated Squadron Sport LED lights to keep you safe from front to rear.Push your race car, play car, or workhorse to the next level with 6,300 lumens of premium Baja Designs LED light, and keep an eye on the back of the pack with high quality mirrors from Assault UTV.Carefully designed to provide a perfectly aimed light, regardless of mirror viewing angle. The Nighthawk is fully serviceable, and built with patented Baja Designs Wide Cornering lenses for the ultimate cornering visibility. Integrated forward facing cooling fins ensure 100 percent output, even in the harshest conditions.Sold as a turn key kit, requiring zero trimming, drilling or cutting for a truly trouble-free install. There is no better UTV accessory that will help you go fast and stay safe.Baja Designs Features: uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight- Less Driver Fatigue, Natural ColorSpecifications, per mirror:Lumens:3,150 Utilizing 4LEDsWattage/Amps:26W / 2ALED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:2, NightHawk, Squadron Sport Mirrors2, 1.75in Tube MountsHarness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Power Steering Pressure Hose 2007-2012 Nissan Altima 2.5L 3.5L (80494)
- SWIVL-EZE Pedestal Kit Includes Seat Mount, Post and 9" Base (23809-7)
- WALKER EXHAUST Exhaust Muffler, 18140 (18140)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (40” in x 100’ ft Roll) (CAR-40-100-50)
- BAJA DESIGNS Squadron Pro Behind Grill Kit fits 21-On Ford Raptor (448062)
- GEARED2GOLF Grille Assembly for 2011-2013 Toyota Highlander (GE1840037)
- RUGGED LINER 09-17 RAM 1500/2500/3500 (WILL NOT FIT DUALLY/ 5TH WHEEL) INNER WHEEL (WWD09)
- BUSHWACKER 16-18 TACOMA 60.5IN/73.7IN BED FENDER FLARES POCKET STYLE 4PC (30922-02)
- MTD Rim Asm-Wheel 8 X (734-1124A-0674)
- GEARED2GOLF Grille Assembly for 2017-2019 SE-XSE PTM Toyota Corolla Capa (GE1869615)
- C.E. SMITH Fender, 37-3/8 in. x 8-7/8 in. x 9-1/2 in., w/ Step Pad & Skirt, 12 in. Tire, Grey, 300 lb wgt capacity (19502)
- Baja Designs Exterior Body Panels & Components