Shop All Headlamps, Headlights & Components
Baja Designs
Motorcycle Headlight LED Race Light Blue Squadron Pro
Mfr # 497001BU
Zoro # G810592914
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baja Designs
- MFR # 497001BU
- Zoro # G810592914
- UPC # 852156007989
- Country of Origin United States
- Category Headlamps, Headlights & Components
Description
Our A/C kits allow you to tap in to the factory A/C portion of your lighting coil providing lighting solutions to many bikes without having to modify their stators! In order to run our Squadron Pro A/C kit your bike must have 80 Watts A/C power, you can refer to our stator chart to see if your bike is capable of running our Squadron Pro A/C kit.Specifically designed for those riders who are looking for more than just your average headlight The Squadron Pro Motorcycle Race Light is in a league of its own, producing 4,900 lumens and 42 watts giving you the perfect mix of power and performance. The Squadron Pro Race Light has been meticulously designed by our engineers to give our riders an extremely light weight, 12 ounces, race light, while presenting a unique style and appearance that you will only find from Baja Designs. The Squadron Pro Race Light is plug and play making for an easy install. Baja Designs Features:Color: Blue uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 4,900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 3.33ADimensions: 3.07 x 2.77 x 3.07inWeight: 1.8 PoundsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:Squadron Pro Motorcycle Race LightA/C to D/C converter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4 Ton (1,650 Lb.) Utility Underhoist Stand W Pedal (Xd) (KTIXD61077)
- SHAKESPEARE PL-258-G Barrel Connector (PL-258-G)
- QUAKER STATE Engine Oil, 10W-40, Conventional, 5 Qt., Advanced Durability (550044961)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- BAJA DESIGNS RTL-B, 30" LIGHT BAR (103001)
- BAJA DESIGNS RTL-S, 30" LIGHT BAR (103004)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- SPEC-D TUNING 04-15 Nissan Titan Headlights (2LH-TIT04-G3-GO)
- KENSUN Kensun UN-K-55W Kit-881-5K HID Xenon 5000K 55W AC Kit; Pure White (UN-K-55W Kit-881-5K)
- RACE SPORT LIGHTING 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK (RS9JL4)
- KENSUN Kensun UN-K-55W Bulbs-9004 LH-6K HID Xenon Lo-Hi Halogen 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-9004 LH-6K)
- Baja Designs Automotive Headlight, Signal & Tail Light Assemblies