Baja Designs

LED Light Pods Driving Combo Pattern Pair XL Pro Series


product price: $679.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Two is always better than one, right? We think so, which is why were offering a pair of XL Pro LED auxiliary lights with wiring harness. With a 4,900 lumen count and a power draw of 40 watts per light, the XL Pro is an ideal replacement for an HID, and offers a 20 percent dimming feature. The XL Pro LED light utilizes our trademarked High Speed Spot reflectors providing for a longer beam pattern. Perfect for enthusiasts that need a vast amount of light and are looking for something other than a light bar. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 4,900 Utilizing 4 Cree XP-L LEDsWattage/Amps: 40W / 3.33ADimensions: 4.43 x 3.65 x 4.43inWeight: 2.45 LbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes: 2x XL Pro LED Lights Mounting Bracket Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.