Baja Designs

LED Light Pods Clear Lens Spot Each XL Sport High Speed


product price: $205.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The XL Sport makes it easy to light up your world in style, with the perfect combination of affordability and performance. The XL Sport LED light utilizes our trademarked High Speed Spot reflectors providing for a longer beam pattern. The XL Sport provides the same top of the line performance and aesthetics you expect from BD in an affordable solution. Notes: A Skene dimmer must be purchased separately to enable the high/low feature.Light Pattern-High Speed Spot: A longer and narrower 6 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 3,100 Utilizing 4 LEDsWattage/Amps: 27.5W / 2ADimensions: 4.43 x 3.65 x 4.43inWeight: 2.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Powdercoated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9 feetIK10 Compliant, Mechanical Impact TestingIncludes:XL Sport LED Light-High Speed SpotMounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.