Baja Designs

LED Light Pods Clear Lens Spot Each XL Pro Driving/Combo


product price: $339.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With a 4,900 lumen count and power draw of 40 watts, the XL Pro is the only single housing LED auxiliary light on the market that has the distance of an 8in HID with the smooth spread of an LED. The XL Pro LED light utilizes our trademarked High Speed Spot reflectors providing for a longer beam pattern, and offers a 20 percent dimming feature. Perfect for enthusiasts that need a vast amount of light and are looking for something other than a light bar. Light Pattern-Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both wide cornering, 42 degree, and Spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3. Baja Designs Features: uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications:Lumens: 4,900 Utilizing 4 Cree XP-L LEDsWattage/Amps: 40W / 3.33ADimensions: 4.43 x 3.65 x 4.43inWeight: 2.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:XL Pro LED LightMounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.