Baja Designs

LED Light Pod Spot Pattern Clear Black Squadron Sport


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Squadron Sport LED lights from Baja Designs pack a punch without impacting your wallet. Do Not let the compact size of these 3 light pods fool you as they will fit almost anywhere you need auxiliary lighting on your truck, Jeep, SUV, UTV and any other vehicle that needs lights. While compact in size the Squadron Sport is equipped with a sleek black gloss aluminum housing and outshines the competition through both appearance and performance using next-generation LEDs pushing out 3,162 lumens. USPTO Reg No. 5,766,659 uService Replaceable LensesAndOptics ClearView All The Light, Right Where You Need It MoistureBlock Waterproof, Rain Proof, Submersible CopperDrive Only LED Driven At 100 Percent 5000K Daylight Less Driver Fatigue, Natural ColorLight Pattern-Spot: A longer and narrower 9 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5Specifications:Lumens: 3,100 Utilizing 4 LEDsWattage/Amps: 27.5W / 2ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Over voltage ProtectionIP69K, Waterproof, Submersible to 9 FeetIK10 Compliant, Mechanical Impact TestingIncludes:Squadron Sport LED Light - SpotMounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.