Baja Designs

LED Light Pod S1 Spot Laser


product price: $317.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed from the ground up our S1 Laser fills the shoes of a large light in a small package! With the 2.1in length, width, and height the S1 is highly versatile for any application that is in need of light.Projecting a single laser chip through our proprietary High Speed Spot optic, this light produces an extremely tight 1.5 Degree pattern, and distance that is untouchable by any LED or HID platform. If your truck, jeep, or UTV requires the ultimate in distance lighting look no further than the S1 Laser. Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 500 Utilizing 1 Laser ChipWattage/Amps: 15W / 1.1ADimensions: 2.1in x 2.1in x 2.1inWeight: 0.4 lbsLaser Chip Life Expectancy: 2000hrsFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:S1 Laser LightMounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.