Baja Designs

LED Light Pod Black Amber Lens Driving/Combo Pattern Squadron Pro


product price: $225.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Light up the night with the Squadron Pro LED light from Baja Designs. Do Not let the compact size of these 3 light pods fool you as they will fit almost anywhere you need auxiliary lighting on your truck, Jeep, SUV, UTV and any other vehicle that needs lights. While compact in size the Squadron Pro is equipped with a sleek black gloss aluminum housing and outshines the competition through both appearance and performance using next-generation LEDs pushing out 4,095 lumens. USPTO Reg No. 5,766,659 uService Replaceable LensesOptics ClearView All The Light, Right Where You Need It MoistureBlock Waterproof, Rain Proof, Submersible CopperDrive Only LED Driven At 100 Percent 5000K Daylight Less Driver Fatigue, Natural ColorLight Pattern: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both wide cornering, 42 degree, and Spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3 Specifications:Lumens: 4900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 3.33ADimensions: 3.50 x 2.77 x 3.5inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes: Squadron Pro LED Light Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.