Baja Designs

LED Driving/Combo Amber Flush Mount S2 Pro


product price: $201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The S2 Pro LED Light offers an incredible 2,150 lumens out of a tiny 3in x 2in housing; the S2 Pro is quite literally the brightest LED light ounce for ounce on the market. The S2 Pro can be mounted where traditional lights would never fit.Moreover, it only draws 21 watts so your electrical system will barely know its there. This LED is perfect for all your adventures! Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications:Lumens: 2,150 Utilizing 2 Cree XM-L2 LEDsWattage/Amps: 21W / 1.75ADimensions: 4in x 1.76in x 2.50inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:S2 Pro LED Flush Mount LightMounting BracketPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 10 Degree, and spot, 9 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, Spot: A longer and narrower 9 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5 Flood: Excellent work light orinscene lightin with an extremely smooth 60 Degree circle that projects about 40ft. This pattern is not suitable for driving., Lighting Zone 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.