Baja Designs

Jeep JL/JT Rubicon Steel Bumper LED Light Kit LP6 w/Upfitter


product price: $1,141.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This lighting and wiring setup has been tested on the Jeep JL / JT with the steel bumper to take the guess work out of installation! The LP6 Pro is a 6-inch powerhouse featuring a total of 10,300 lumens and a 200 degree spread of useable LED light.The LP6 features 8,600 forward projecting lumens and 1,700 lumens of dedicated peripheral lighting courtesy of our patented Integrated Peripheral Technology, IPT.To keep your light performing at its highest potential, the LP6 integrates our proprietary Direct Ducted Cooling, DDC, technology. This feature allows air to travel through the front of the housing, over the rear heat sinks - drastically improving cooling capacity and performance.With an amber day-time running light, low power, and high power mode, the LP6 will fulfill all your lighting needs. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, Per Light:Forward Projecting Lumens: 8,600 Utilizing 6 LEDsForward Projecting Wattage/Amps: 90W / 6.5AIPT Lumens: 1,700 Utilizing 4 LEDsIPT Wattage/Amps: 15W / 1.0ABacklight Wattage/Amps: 4.14W / 0.3ADimensions: 6.5 Height / 6.5 Width / 3.2 DepthWeight: 4.2lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized Machined AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingInlcudes:QTY, 2, LP6 LED LightQTY, 2, UpfittersZip TiesApplication:Jeep JL Rubicon W/ steel BumperJeep JT Rubicon W/ steel BumperPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 degree, and the spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.