Baja Designs

Jeep JL/JT Roof Bar LED Light Kit 8 XL Linkable w/Upfitter


product price: $2,465.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full adjustment. Total Performance. This XL Linkable kit is designed for the JL and JT Jeep platforms. This LED roof bar kit gives off-roaders a high performance, completely customizable solution to drastically improve the looks and performance of their Jeep.This kit includes 8 XL Sport LED Lights, aluminum XL Linkable Links, vehicle specific mounting brackets, wiring harness and rock guards. A pre-load support bracket is included to ensure stiffness in the most extreme terrain.This kit includes an Upfitter Wiring harness for models with factory Upfitter switch provisions. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications:Lumens: 25,200 Utilizing 32 LEDsWattage/Amps: 208W / 16ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:x4 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx2 XL Sport Wide Cornering LED Lightx8 XL Sport Rock GuardsPre-load kitVehicle Specific BracketUpfitter HarnessApplication:Jeep JLJeep JT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.