Shop All Automotive Back Up Alarms
Baja Designs
Jeep JL/JT Roof Bar LED Light Kit 50in S8
Mfr # 447665
Zoro # G610593005
Free Shipping & Returns
$2,066.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baja Designs
- MFR # 447665
- Zoro # G610593005
- UPC # 810031742219
- Country of Origin United States
- Category Automotive Back Up Alarms
Description
The 50in S8 Roof Bar Kit for JL and Gladiator JT is a sleek, stylish and bright LED light kit for any off-road or outdoors enthusiast looking to get the most out of their trip.Add hours of driving and adventure to your night with a reliable and high performing light bar solution that will look great on any Jeep JL or JT.This kit includes a 50in S8 LED Light Bar, vehicle specific mounting brackets, hardware, and wiring to make installation a breeze. No cutting, trimming, or drilling is required and all wiring is pre-sized for your vehicle. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 31,750 Utilizing 40 Cree LEDsWattage/Amps: 300W / 20ADimensions: 50in x 3in x 1.6inWeight: 10.75 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:S8 50in LED Light BarVehicle Specific Mounting BracketsToggle Switch HarnessApplication:2020-2022 Jeep Gladiator2018-2022 Jeep Wrangler JLNOTE:This kit will not work on the Jeep 392.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE (2) Stainless Steel Fast Pin Type Butt Hinges, 2" x 3" (34921)
- MAIN FILTER FRAM P6888 Replacement/Interchange Spin-On Filter (MF0575542)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- GUNK Foamy Engine Cleaner, 17 oz Aerosol Can, Ready To Use, Solvent Based, Feb1CA (FEB1CA)
- BAJA DESIGNS LED, ROCK LIGHT (398050)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- BAJA DESIGNS S1 Wide Cornering LED Light with Mounting Bracket Pair (387805)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- BAJA DESIGNS LED Light Pods Work/Scene Pattern Pair Squadron Pro Series (497806)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- Baja Designs Automotive Back Up Alarms