Baja Designs

Jeep JL/JT Dual LP4 Auxiliary Light Kit


product price: $1,197.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This lighting and wiring setup has been tested on the Jeep JL / JT with the plastic bumper to take the guess work out of installation! The LP4 is the smallest variant in the LP line up but maintains all of the power and features of its siblings.The LP4 features a total of 8,750 lumens and a 200 Degree spread of useable LED light. This light pumps out 7,050 forward projecting lumens and 1,700 lumens of dedicated peripheral lighting courtesy of our patented Integrated Peripheral Technology, IPT.To keep your light performing at its highest potential, the LP4 integrates our proprietary Direct Ducted Cooling, DDC, technology. This feature allows air to travel through the front of the housing, over the rear heat sinks - drastically improving cooling capacity and performance.With an amber day-time running light, the LP4 will fulfill all your lighting needs.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 Percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, per light:Forward Projecting Lumens: 7,050 Utilizing 4 LEDsForward Projecting Wattage/Amps: 60W / 6.5AIPT Lumens: 1,700 Utilizing 4 LEDsIPT Wattage/Amps: 15W / 1.0ABacklight Wattage/Amps: 4.83W / 0.35ADimensions: 5.1in Height / 5.1in Width / 3.2in DepthWeight: 2.8lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized Machined AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless plasticExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingInlcudes:QTY, 2, LP4 LED LightQTY, 1, Wiring HarnessVehicle Specific BracketsZip tiesApplication:Jeep JL W/ plastic Bumper Jeep JT W/ plastic BumperPatterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 Degree, and the spot, 6 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.