Baja Designs

Jeep JL Fog Pocket Kit 2018 Wrangler JL Squadron Sport Series


product price: $352.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our JL Sport/Sport-S Fog Pocket replacement kit allows enthusiasts to retain factory fit and finish, while taking advantage of premium aftermarket LED output. This kit features a pair of Squadron Sports, which have a combined output of 4,520 lumens. Installing the kit cannot be any easier. Our durable brackets have been designed to retain the stock mounting points. The provided wire adapters plug and play right into the OEM connectors, allowing the user to retain use of the factory fog switch, with no need for splicing or soldering. Note: This kit is only compatible with the plastic Sport/Sport-S bumper. Please verify you have the same bumper pictured in the secondary photos. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications, per light:Lumens: 2,260 Utilizing 4 LEDsWattage/Amps: 20W / 1.4ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 42 degree, and spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, Spot: A longer and narrower 9 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5, Work/Scene: Excellent work light or scene light with an extremely smooth 120 degree circle that projects about 40ft. This pattern is not suitable for driving., Lighting Zone 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.