Shop All Fog Lamps & Fog Lights
Baja Designs
Jeep JL Fog Pocket Kit 2018 Wrangler JL Sahara Squadron R Pro
Mfr # 447071
Zoro # G710639146
product price: $568.95
/ea
Free Shipping & Returns
$568.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447071
- Zoro # G710639146
- UPC # 819314026985
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Description
Our JL Rubicon Fog Pocket replacement kit allows enthusiasts to retain factory fit and finish, while taking advantage of premium aftermarket LED output. This kit features a pair of Squadron Pros, which have a combined output of 9,800 lumens. Installing the kit cannot be any easier. Our durable brackets have been designed to retain the stock mounting points. The provided wire adapters plug and play right into the OEM connectors, allowing the user to retain use of the factory fog switch, with no need for splicing or soldering. Note: This kit is only compatible with the plastic Sahara bumper. Please verify you have the same bumper pictured in the secondary photos. Baja Designs Features:uServiceReplaceable Lenses And OpticsClearViewAll The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDriveOnly LED Driven At 100 percent5000K DaylightLess Driver Fatigue, Natural Color Specifications, per light:Lumens: 4,900 Utilizing 4 LEDsWattage/Amps: 40W / 2.90ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:2, Squadron-R Pro LED Lights2, Sets of Jeep JL Mounting BracketsPlug and Play wiring connectorsHardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS QD Push Pin 3" x0.5" x0.5" (A-BP401000028)
- RACOR Racor Spin-On Elements, 3.63", S3201T (S3201T)
- SUNEX Jack Stand, 3 Ton (1003C)
- WHITECAP Whitecap Galvanized Dock Cleat - 6" (S-1520P)
- BAJA DESIGNS RAM 2500/3500 BIG HORN 19-ON FPK SAE (448032)
- BAJA DESIGNS S2 SPORT FOG POCKET KIT-19-C 2500/3500(WIDE CORNERING;CLEAR) (448042)
- BAJA DESIGNS SQUADRON SAE/PRO FOG POCKET KIT-20-C F-250/350 SUPER DUTY(MULTI-PATTERN;AMBER;TO (447737)
- BAJA DESIGNS JEEP JL FOG POCKET KIT 2018 WRANGLER JL RUBICON SQUADRON R SPORT BAJA DESIGNS (447068)
- BAJA DESIGNS JEEP JL FOG POCKET KIT 2018 WRANGLER JL RUBICON SQUADRON R PRO BAJA DE (447069)
- RACE SPORT Street Series 3X3In 16W 4-Led Cree Cube Spot Light W/ Amber Cover (RS-4L-3X316W)
- TYC Fog Light Assembly, 19-5591-00 (19-5591-00)
- Baja Designs Automotive Headlight, Signal & Tail Light Assemblies