Baja Designs

Jeep JL Fog Light Squadron-R SAE 18-Pres Wrangler JL Sport/Sport-S Fog Pocket Kit Amber


product price: $442.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Baja Designs next generation Squadron SAE fog pocket kit for the Jeep JL Wrangler/JT Gladiator with the sport/sport-s OEM plastic bumper is the perfect road-legal auxiliary fog light on the market today. Engineered with all-new aspheric projector optics and with our advanced LED technology provides a performance increase in luminous flux of 56% over our previous generation SAE model. The all-new Squadron SAE delivers 2,420 lumens per light with output reaching up to 15,800 candela at just 29 watts.Keeping you safe on the road or trails, the SquadronSAE will illuminate Zone 1 with a controlled, sharp cutoff from the combination of the new LED technology and highly efficient aspheric projector optics.Designed to meet the current SAE J583 fog lamp requirements, the Squadron SAE is fully compliant with on-road regulations. This innovative approach allows for a highly controlled light pattern with a sharp cutoff, making them an ideal choice for driving through dust, fog, and inclement weather. NOTE: This kit comes with everything you needfor the following application: Jeep JL/Gladiator w/ OE Sport Bumper, Plastic Bumper, USPTO Reg No. 5,766,659Baja Designs Features:ClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, Per Light:AmberDimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast Aluminum Bezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication: JL Sport/Sport-S Included:Brackets / HardwareSAE SquadronsPlug and Play Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.