Shop All Tractor Lights & Light Bars
Baja Designs
Jeep JK 50in Light Bar Kit 07-17 Wrangler JK S8 Series
Mfr # 477500
Zoro # G410765473
product price: $1,838.95
/ea
Free Shipping & Returns
$1,838.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 477500
- Zoro # G410765473
- UPC # 852156007811
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
The 50in S8 LED light bar Jeep Wrangler JK Kit is perfect for the off road Jeep enthusiast looking to light up the trail. This kit has been designed for easy mounting capability on your Jeep Wrangler JK and utilizes our custom designed LED light bar mount set, allowing you to keep the OEM look on your Jeep. Adjustability is easy and with mounts designed to withstand the toughest conditions. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 20,000 Utilizing 40 Cree XM-L2 LEDsWattage/Amps: 200W / 16.5ADimensions: 50 x 3 x 1.6inWeight: 10.75 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:S8, 50in Driving/Combo LED Light Bar S8/OnX6, Jeep JK Harness S8, Jeep JK 50in Light Bar Mount Set Hardware, Zip tie 4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Clr Lens Pgtail (TQ T66-RCSP-1)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 2 Pk (109-2)
- PLEWS-EDELMANN Patch Plug N 20 Ns 071597 Medium (15-296)
- QUICKCABLE Butt Splice, Copper, 1/0, PK50 (6654-050)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- BAJA DESIGNS 40in LED Light Bar Spot Pattern S8 Series (704001)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- A & I PRODUCTS Lamp, Rubber Body, Halogen, 12 Volt, Flood 4" x5" x6" (A-28A10)
- A & I PRODUCTS Sealed Beam, LED, Flood, 4 1/2" Diameter 6" x6" x3" (A-WL1116)
- Baja Designs Tractor Lights & Light Bars