Baja Designs

Husqvarna Headlight Kit AC 2017 XL Pro Series


product price: $475.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our A/C kits allow you plug directly in to your stock lighting on the bike converting the A/C power to D/C power needed to run our lights. With these kits you will not need to perform any stator modifications!The Husqvarna XL Pro has been designed for the enthusiast and the racer looking to extend their ride time and increase daytime awareness. Our High Speed Spot Reflectors provide record setting distance, wide peripheral spread. a seamlessly smooth beam pattern, and offers a 20 percent dimming feature. Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 4,900 Utilizing 4 Cree XP-L LEDsWattage/Amps: 40W / 3.33ADimensions: 4.43 x 3.65 x 4.43inWeight: 1.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: XL Pro Husqvarna LED Light Kit A/C to D/C conversion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.