Baja Designs

Ford Super Duty, 20-22, Fog Lights FPK Amber SAE/Sport DC w/Upfitter


product price: $1,014.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Baja Designs Fog Pocket kit is the perfect mix of high-quality on and off-road performance for your Super Duty 20-On! Available in White or Amber, this kit utilizes your fog pocket to pack two Squadron lights on each side. This kit is sports SAE-compliant fog lights on the outside, controlled by the factory fog switch, and a pair of driving/combo lights inside, operated by your upfitter system. The included wiring harness is designed to be used in conjunction with factory upfitter systems, and sPOD / Switch Pros units. If you are looking to add not only safety but lighting performance this is your kit!uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need ItMoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 Percent5000K Daylight Less Driver Fatigue, Natural ColorINCLUDED WITH KIT:DimensionsDepth, in.2.770Height, in.3.070Length, in.3.070Weight, lbs.0.750SpecificationsAmperage Rating, A2.200Average Rated Life, hr.49,930Beam PatternDriving/ComboBezel MaterialBillet Machined AluminumBrightness, Lumens3162DescriptionDriving/Combo; ClearHousing ColorBlackHousing MaterialPowder Coated Cast AluminumLens ColorClearLighting ModesHardcoated PolycarbonateLight Quantity1Lens MaterialBeamLighting Quantity4Lighting TypeLEDLighting TechnologyForward ProjectingMounting Hardware IncludedYesMounting Hardware MaterialStainless SteelOvervoltage ProtectionBuilt-InProduct TypeSquadron Sport LED Light PodWattage, W30.360Wiring Harness IncludedNoDurabilityExceeds MIL-STD810G, Mil-Spec TestingWater ResistanceIK10 Compliant, Mechanical Impact TestingImpact ResistanceIP69K, Waterproof up to 9ft Pressure WashableDisclaimerBuyer is responsible for ensuring that it uses the products, and its vehicle, in accordance with all applicable laws, regulations, guidelines, and standards of care. Buyer acknowledges that some products may only be used when off-roading, and Buyer will comply with all vehicle and road safety guidelines. Buyer is solely responsible for, and will indemnify and hold Bestop harmless for, any claims, losses, damages, fines, fees, costs, or other amounts arising out of Buyers non-compliance with these provisions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.