Baja Designs

Ford Super Duty, 20-22, Fog Lights Dual FPK SAE/Sport DC w/Upfitter


product price: $1,014.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Baja Designs fog pocket kit for the Ford F-250/350 Super Duty, '20-22is the perfect mix of high-quality on and off-road performance. This kit uses a combination of our next generation Squadron SAE lights, controlled by the factory fog switch, and Squadron Sports operated by either a toggle switch or factory upfitter system.Keeping you safe on the road or trails, the SquadronSAE isengineered with all-new aspheric projector optics and advanced LED technology providing a performance increase in luminous flux of 56% over our previous generation SAE model andilluminates Zone 1 with a controlled, sharp cutoff from the combination of the new LED technology and highly efficient aspheric projector optics.Designed to meet the current SAE J583 fog lamp requirements, the Squadron SAE is fully compliant with on-road regulations, making them an ideal choice for driving through dust, fog, and inclement weather. If selected,the included upfitter wiring harness is designed to be used in conjunction with factory upfitter systems, and sPOD / Switch Pros units. If you are looking to add not only safety but lighting performance this is your kit!USPTO Reg No. 5,766,659Baja Designs Features:uService Replaceable Lenses And OpticsClearViewAll The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDriveOnly LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecsLED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:2, Squadron SAE LED Lights2, Squadron Sport LED lightsMounting BracketsPlug and Play HarnessUpfitter Wiring HarnessApplication:Super Duty, 20-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.