Baja Designs

Ford Super Duty, 20-22, Fog Lights Dual FPK SAE/Pro DC


product price: $1,248.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Baja Designs Fog Pocket kit is the perfect mix of high-quality on and off-road performance for your Super Duty 20-22! Available in White or Amber, this kit utilizes the factory fog pocket location to pack two Squadron lights on each side.This kit is Utilizing our newly released SAE compliant fog lights on the outside, controlled by the factory fog switch, and a pair of driving/combo lights inside, operated by a secondary harness.If you are looking to add not only safety but lighting performance this is your kit! x2 Squadron Pro: Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural Color Specifications:Lumens: 4,900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 2.90ADimensions: 3.07 x 2.77 x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact Testingx2 Squadron SAE: Baja Designs Features:uServiceReplaceable Lenses And OpticsClearViewAll The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDriveOnly LED Driven At 100 percent5000K DaylightLess Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 2,480 Utilizing 4 LEDsWattage/Amps:22W / 1.6ADimensions:3.07 x 2.77 x 3.07inWeight:12 ouncesLED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.