Baja Designs

Ford Super Duty 17-On LED Light Kit Reverse Kit w/Upfitter


product price: $334.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our Ford Superduty, 2017-On, S2 Reverse Kit is a great solution to help improve rear visibility! Whether you are needing more area lighting or backing up a trailer, our S2 Sports in a Wide Cornering lens pattern will drastically improve output performance.These mounts were specifically designed to fit our S2 Sport LED seamlessly below the rear bumper. The included wiring harness is an upfitter style designed to be tied into either factory vehicle switches or a sPOD / Switch Pros unit. Baja Designs Features:uServiceReplaceable Lenses And OpticsClearViewAll The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDriveOnly LED Driven At 100 percent5000K DaylightLess Driver Fatigue, Natural ColorSpecifications, Per Light:Lumens: 1,130 Utilizing 2 LEDsWattage/Amps: 12W / .9ADimensions: 2.93 x 1.76 x 1.68inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:Ford, Super Duty, 17-OnIncludes:x2 S2 Sport LED Lightsx2 Mounting BracketUpfitter HarnessExtension Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.