Shop All Exterior Body Panels & Components
Baja Designs
Ford, Ranger, 19-On, Fog Pocket Kit, Squadron SAE Amber
Mfr # 447716
Zoro # G510638974
product price: $422.95
/ea
Free Shipping & Returns
$422.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447716
- Zoro # G510638974
- UPC # 819314029900
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
Brand new for Baja Designs is our SAE certified light. This light is based off of our Squadron series. While there are many visual characteristics that stayed the same the pattern, and circuitry are optimized in order to give our SAE light a street legal punch!we have put this light through rigorous tests to ensure that it would be an upgrade from most LED, HID, and Halogen factory fog lights. This kit includes vehicle specific brackets for the listed vehicles, below. Baja Designs Features:ClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, Per Light:AmberLumens: 2,480 Utilizing 4 Cree LEDsWattage/Amps: 22W / 1.6ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast Aluminum Bezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication: Ford Ranger 2019 Included:Brackets / HardwareSAE SquadronsPlug and Play Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-22-Ub (C-22-UB)
- SKF Needle Bearing, B146 (B146)
- ASTRO PNEUMATIC Wheel Weight Balance Hammer Pliers (9507)
- CURT S25 5th Wheel Slider 25000 lbs (16574)
- BAJA DESIGNS Squadron Pro Behind Grill Kit fits 21-On Ford Raptor (448062)
- JONESCO Fender for Single Axle with Twin/Dually Tire Applications. Suits Rim Size up to 19.5" PR (HL40)
- SPEC-D TUNING 99-00 Honda Civic Front Hood Grill Type R (HG-CV99TR)
- SPEC-D TUNING 10-18 Dodge Ram 2500/3500 Front Bumper- Ld Style (BBF-RAM1025BK-A-WB)
- SPEC-D TUNING 05-06 Chevrolet Silverado 2500 Hd Grille Insert (HBG-SIV05BKSS-YH)
- C.E. SMITH Fender, 7 in. x 23-1/2 in. x 6-1/2 in., Round (17701ATB)
- SPEC-D TUNING 07-12 GMC Sierra Mesh Grille - Chrome (HG-GMC07CV2)
- Baja Designs Automotive Exterior Accessories