Baja Designs

Ford, Ranger , 19-On, Fog Pocket Kit, Squadron Pro


product price: $586.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These OEM fog light replacement kits are one of the simplest and cleanest options to upgrade the lighting performance of your Ford Ranger. This kit comes with everything you need to make a quick and painless upgrade to your truck, with no cutting, trimming, or fumbling with wiring. The plug and play connectors fit right into your factory plugs, allowing you to maintain control with your factory hi/lo switch.This Squadron Pro kit features a total of 9,800 lumens, to ensure you can see anything that lies ahead, while also being more visible to other drivers. IncludesBracketsPlug and Play HarnessSquadron Pro Wide Cornering LightsLight Specifications, Per LightBaja Designs Features:Satisfactions -30 Day Money Back uService-Replaceable Lenses And OpticsClearView-All The Light, Right Where You Need It.MoistureBlock-Waterproof, Rain Proof, SubmersibleCopperDrive-Only LED Driven At 100 percent5000K Daylight-Less Driver Fatigue, Natural Color Specifications, per light:Lumens: 4,900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 2.90ADimensions: 3.07 x 2.77 x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.