Baja Designs

Ford Bronco Sport S1 Fog Light Kit Clear W/C


product price: $311.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Bronco Sport is a great platform to plan your next adventure around which is why we thought it might be necessary to offer enthusiasts a superior lighting solution.This lighting kit includes a pair of S1 LED auxiliary wide cornering. This pattern is fantastic for all around usage producing our signature color temperature of 5000K. The accessories included in this kit are plug and play style adapters, and Bronco sport specific fog light brackets.The installation process of this kit is extremely simple and does not require any cutting or drilling. On top of all this your vehicle maintains its fog light switch function.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, Per Light:Lumens: 2,375 Utilizing 1 LEDWattage/Amps: 20W / 1.45ADimensions: 2.1in x 2.1in x 2.1inSafe Voltage Range: 9-28VWeight: 0.4 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:2021 Ford Bronco SportIncludes:x2 S1 Clear Wide Cornering LED Lightsx2 Plug and Play AdaptersBronco Fog Light Mounting Brackets, PS/DS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.