Baja Designs

Ford Bronco Sport Reverse Kit Dual S2 Sport W/C


product price: $324.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The S2 Sport features the same quality, fit, and finish that is synonymous with the Baja Designs name, at an attractive price point. The S2 Sport in wide cornering is an awesome solution for producing a wide spread of light with some distance behind your vehicle.A compact and powerful light, featuring quality that is second to none. This will make an awesome addition to your Bronco Sport!Baja Designs Features:Satisfactions - 30 Day Money Back uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, Per Light:Lumens: 1,130 Utilizing 2 LEDsWattage/Amps: 12W / .9ADimensions: 2.93in x 1.76in x 1.68inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:2021 Ford Bronco Includes:x2 S2 Sport, Wide Cornering LED Lightx2 Reverse Light BracketsRelay Harness with Toggle Switchx2 10ft Extensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.