Baja Designs

Ford Bronco Dual S1 W/C Reverse Kit w/Lic Plate w/Upfitter


product price: $427.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The S1 features the same quality, fit, and finish that is synonymous with the Baja Designs name, at an attractive price point. The S1 in wide cornering is an awesome solution for producing a wide spread of light with some distance behind your vehicle.Whether you are backing down a trail, or backing into a camp spot these lights will be sure to illuminate the task at hand. This kit includes a license plate mount, an auxiliary light bracket, license plate LED bolts, a toggle switch harness and a set of S1.If you are looking for an awesome lighting addition for your Bronco this is it!Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100percent5000K Daylight - Less Driver Fatigue, Natural Color Specifications, Per Light:Lumens: 2,375 Utilizing 1 LEDWattage/Amps: 20W / 1.45ADimensions: 2.1in x 2.1in x 2.1inSafe Voltage Range: 9-28VWeight: 0.4 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:2021 - On Ford BroncoIncludes:x2 S1, Wide Cornering LED Lightx1 Reverse Light Bracketx1 License Plate Mountx1 Relay Harness with Toggle Switchx1 10ft ExtensionsX1 2-Pin SplitterRequired Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.