Baja Designs

Fog Pocket Kit SAE Squadron Amber Ford/Subaru


product price: $436.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Brand new for Baja Designs is our SAE certified light. This light is based off of our Squadron series. While there are many visual characteristics that stayed the same the pattern, and circuitry are optimized in order to give our SAE light a street legal punch!we have put this light through rigorous tests to ensure that it would be an upgrade from most LED, HID, and Halogen factory fog lights. This kit includes vehicle specific brackets for the listed vehicles, below.Baja Designs Features:ClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, Per Light:Lumens: 2,480 Utilizing 4 Cree LEDsWattage/Amps: 22W / 1.6ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast Aluminum Bezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication:' Subaru WRX/STI 2015-2019 ' Subaru IMPREZA 2012-2016 ' Subaru CROSSTREK XV 2013-2019 ' Subaru FORESTER 2014-2018 ' Subaru BRZ 2012-2016 ' Subaru LEGACY/OUTBACK 2010-2012' Ford MUSTANG 2015-2017 ' Ford TRANSIT 2014-2016 ' Ford FIESTA ST 2014-2017 ' Ford FUSION 2013-2016 ' Ford FOCUS ST 2013-2014 Included:Brackets / HardwareTwo SAE SquadronsPlug and Play Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.