Shop All Bumper Guides
Baja Designs
Dodge Ram TRX 20in S8 Bumper Kit
Mfr # 448051
Zoro # G010765422
product price: $730.95
/ea
Free Shipping & Returns
$730.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 448051
- Zoro # G010765422
- UPC # 810031745562
- Country of Origin United States
- Category Bumper Guides
Description
Our 2021 - On Dodge Ram TRX 1500 20in OnX6+ Bumper Kit gives you high performance lighting, with a sleek look. The 20in OnX6+ dramatically increases your safety and visibility, boasting an impressive 24,920 lumens to get you through the night.This kit retains your truck's factory look and includes every component needed for install, without any guesswork.This bar is equipped with BMT - Battery Management TechnologyElimination Of Flickering at Low VoltageAdded Protection to Vehicle Wiring and SystemsProtection from Dangerous Current SpikesThe OnX6+ LED Light Bar is Brighter Bolder BetterBaja Designs Features:uService- Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 24,920, Low, 18,460 Utilizing 12 Cree LEDsWattage/Amps:, High, 216W / 16.6A, Low, 160W / 12.0ADimensions: 20in x 4.29in x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:Dodge Ram, TRX 21-OnIncludes:1x 20 S8 LED Light Bar 1x Pair of Mounting Brackets 1x Upfitter Wiring Harness 1x 5' Wiring Extension 1x Bag of Hardware 1x Fuse Tap Wire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Connector Plier (J253G)
- S&G TOOL AID MASTER BACK PROBE KIT (SG23550)
- WAI GLOBAL Starter, STRHI PMGR HIPERF, 14kW12 Volt, CW, 10Tooth Pinion (19695N)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 8, PAJ-308 (PAJ-308)
- BAJA DESIGNS SQUADRON-R SAE FOG POCKET KIT-20-C GLADIATOR/18-C JL;W/OE RUBICON BUMPER(WIDE CO (447723)
- LUVERNE 20" Universal Rubber Bumper Strips (2-Pack) (2090616-2)
- SMITTYBILT 07-18 WRANGLER JK 2/4 DOOR XRC FRONT BUMPER W WINCH JK 2/4DOOR (76806)
- STEELCRAFT AUTOMOTIVE 18-C F150 FINE TEXTURED BLACK ELEVATION BUMPER (60-11420CC)
- SHERMAN PARTS Sherman Parts SHE1601-99A-0 Versa Grille for 2010-2012 Nissan (SHE1601-99A-0)
- SPEC-D TUNING Nissan Altima Sedan 4 Door Front Bumper Lip- Matte Black 2019-2020 (LPF-ALT194BK-AK)
- OVERTIME Black Rounded Ramp Door Bumper (OV1833107)
- Baja Designs Bumper Guides