Shop All Exterior Body Panels & Components
Baja Designs
Dodge Ram Rebel/TRX, 19-On, Dual S2 Fog Pocket Kit
Mfr # 448024
Zoro # G910639007
product price: $633.95
/ea
Free Shipping & Returns
$633.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 448024
- Zoro # G910639007
- UPC # 810031740536
- Country of Origin United States
- Category Exterior Body Panels & Components
Description
Our 2019 Dodge Ram Rebel / 2021 TRX S2 Fog Pocket kit makes replacing your factory lighting a breeze. This kit allows you to maintain your factory fit and finish while enjoying the benefit of premium aftermarket LED lighting.The plug and play system makes for a quick and easy installation with no difficult wiring, trimming, cutting, or splicing required.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications, Per Light:Lumens: 1,130 Utilizing 2 LEDsWattage/Amps: 12W / .9ADimensions: 2.93in x 1.76in x 1.68inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:Ram Rebel, 19 - On Ram TRX, 21 - On, Includes:2x Pairs S2 Sport Wide Cornering LED Lights1x Pair Mounting Brackets2x Pairs Plug and Play Wiring Harness1x Bag Additional Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC High Pressure Inflating Connection, 3/16" (2755L)
- ECCO SAFETY GROUP LED BEACON: LOW PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6465A)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (ZXEL1)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BAJA DESIGNS Squadron Pro Behind Grill Kit fits 21-On Ford Raptor (448062)
- BUYERS PRODUCTS Quarter Poly Fender for Dual Rear Wheels (8592424)
- FAIRCHILD INDUSTRIES Kg4038 - 1982-1992 Chevrolet Camaro T-Top Seal Kit (KG4038)
- COWLES PRODUCTS PROTEKTOTRIM COLOR 7& STYLE MOLDING, 1/4IN CUSTOM COLOR, 30FT KIT, BLACK (37-526)
- ATTICA 4X4 Fender Flares - Black (ATTJL01H107-BX-F)
- BUSHWACKER 07-14 GMC SIERRA CUT-OUT FRONT FENDER FLARES-FRONT ONLY (40105-02)
- OVERTIME Rivet Style Upper Front Hood Grille Insert for 2002-2007 Chevy Silverado (OV3193585)
- Baja Designs Exterior Body Panels & Components