Baja Designs

Can-Am X3 Headlight Kit S1 Spot W/C


product price: $1,271.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our team spent copious amounts of time at the R andD table with this kit, our end result was creating a light kit that will give you the performance and style your Can-Am X3 deserves.With the low amperage draw of the six S1 lights this kit won't draw a substantial amount over the stock lights though will greatly improve your driving experience.With our plug and play wiring system and precision cut and bent brackets installation is a breeze. If you are looking for lights that will set your X3 apart from the crowd and also give you race quality lighting this is the kit for you! Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 14,250 Utilizing 6 LEDWattage/Amps: 120W / 8.7ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:x4 S1, Spot LED LightsX2 S1, Wide Cornering LED LightsHeadlight Brackets and FasciaPlug and Play Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.