Shop All Headlamps, Headlights & Components
Baja Designs
Can-Am X3 Headlight Kit S1 Laser W/C
Mfr # 447075
Zoro # G310592766
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baja Designs
- MFR # 447075
- Zoro # G310592766
- UPC # 810031740390
- Country of Origin United States
- Category Headlamps, Headlights & Components
Description
Our team spent copious amounts of time at the R and D table with this kit, our end result was creating a light kit that will give you the performance and style your Can-Am X3 deserves.With the low amperage draw of the six S1 lights this kit won't draw a substantial amount over the stock lights though will greatly improve your driving experience. With our plug and play wiring system and precision cut and bent brackets installation is a breeze.If you are looking for lights that will set your X3 apart from the crowd and also give you race quality lighting this is the kit for you! Please note this is a laser equipped kit. What this translates to is giving the end user an extreme amount of distance. While the lumens are lower, the distance achieved is over 300 percent farther than the most effective distance LEDs on the market today.With the LED S1 and Laser S1 we're able to create a smooth blend of both distance and near field lighting. Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 10,500 Utilizing 4 LED and 2 Laser ChipsWattage/Amps: 110W / 8.0ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:x2 S1, Spot LED Lightsx2 S1, Spot Laser LightsX2 S1, Wide Cornering LED LightsHeadlight Brackets and FasciaPlug and Play Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- ORALITE Reflective Tape, Truck, PK25 (18381)
- LIPPERT COMPONENTS Lippert 389381 360 Siphon Roof Vent Cap - White (389381)
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg (VC13DLG)
- BAJA DESIGNS RTL-S, 30" LIGHT BAR (103004)
- BAJA DESIGNS RTL-B, 30" LIGHT BAR (103001)
- GROTE Led Head Lamp (64H81-5)
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14-C-SQ-RS)
- TYC PRODUCTS Tyc Headlight Assembly, 20-3070-00 (20-3070-00)
- SPEC-D TUNING Dodge Ram Led Bar Projector Head Lights 06-08 (2LHP-RAM06G-G2-TM)
- Baja Designs Headlamps, Headlights & Components