Baja Designs

Bronco Roof Light Bar Kit 21-Up Ford Bronco 8 XL Linkable


product price: $2,119.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full adjustment. Total Performance. The XL Linkable was designed for the enthusiast looking to take charge with a light package that is completely customizable for their needs.This kit includes 8 XL Sports, Links, vehicle specific mounting brackets, toggle switch style wiring harness and rock guards. A pre-load support bracket is included to ensure stiffness in the most extreme terrain.This kit is a turn key system for the Broncoowner that is looking to take down the night, and give a standoff appearance to their vehicle!Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:25,200 Utilizing 32 LEDsWattage/Amps:208W / 16ALED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication:2021 - On Ford Bronco Includes:x4 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx2 XL Sport Wide Cornering LED Lightx8 XL Sport Rock GuardsBroncoMounting BracketsPre-load KitToggle Switch Wiring HarnessAdjustability:Patterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 degree, and spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Wide Cornering:BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 44 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2High Speed Spot:A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.