Baja Designs

Bronco Fog Pocket Kit 21-Up Ford Bronco Sportsmen


product price: $989.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Style, fitment, performance, and ease of installation. This kit is designed for the Ford Bronco enthusiast that is looking to light up the trail with ample light, and differentiate yourself from the pack.This kit specifically utilizes a set of S2 Sports in Driving/Combo, a set of S2 Sports in Wide Cornering, and a set of Squadron Sports in Spot.The brackets used to mount this performance oriented light setup ensure no cutting or drilling, and the wiring that is included will allow for the lights to be operated from a toggle switch in the cab.This is a comprehensive kit and does not require any additional parts for installation.Specifications, Per Squadron Sport:Lumens:3,150 Utilizing 4 LEDsWattage/Amps:26W / 2ADimensions:3.07in x 2.77in x 3.07inWeight:12 ouncesLED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingSpecifications, Per S2 Sport:Lumens: 1,130 Utilizing 2 LEDsWattage/Amps: 12W / .9ADimensions: 2.93in x 1.76in x 1.68inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingDriving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 42 degree, and spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering:BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, Spot:A longer and narrower 9 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5, Work/Scene:Excellent work light orinscene lightin with an extremely smooth120 degree circle that projects about 40ft. This pattern is not suitable for driving., Lighting Zone 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.