Baja Designs

Bronco Clear SAE Fog Pocket Kit 21-Up Ford Bronco w/Upfitter


product price: $1,183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We here at Baja Designs know that you use your Bronco for what it was designed for. That's why we offer the Squadron SAE/Dual S2 Steel Bumper Fog Pocket Light Kit designed specifically for the factory Steel Bumper. Light up the trail, lead the pack, and differentiate yourself from the pack with a set of S2 Sport in spot, a set of S2 Sport in driving combo, and a set of our next generation Squadron SAE. With all-new aspheric projector optics and with our advanced LED technology provides a performance increase in luminous flux of 56% over our previous generation SAE model. The all-new Squadron SAE delivers 2,420 lumens per light with output reaching up to 15,800 candela at just 29 watts and meets the current SAE J583 fog lamp requirements, making it fully compliant with on-road regulationsThis is a comprehensive kit and does not require any additional parts for installation.Kit Includes: All Necessary hardwear and parts bags.Included:S2 Sport, Driving/Combo PairS2 Sport, Wide Cornering PairSquadron SAE, Clear Wide Cornering Pairx2 Bracket Fascia Piecesx6 Light Mountsx2 Upfitter Harnessesx2 55in Splittersx2 small SplittersDriving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 42 degree, and spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3, Wide Cornering:BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, Spot:A longer and narrower 9 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5, Work/Scene:Excellent work light orinscene lightin with an extremely smooth120 degree circle that projects about 40ft. This pattern is not suitable for driving., Lighting Zone 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.