Baja Designs

Bronco A Piller Light Kit 21-Up Ford Bronco XL Sport Spot


product price: $519.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Bronco is a great platform to plan your next adventure around which is why we thought it might be necessary to offer enthusiasts a superior lighting solution.This lighting kit includes a pair of XL Sport LED auxiliary lights in spot, along with a set of wide cornering, and wide corneringlenses in the case you would like to change the pattern to a more near-field orientation.The accessories included in this kit are a relay style harness with toggle switch, and hardware. The installation process of this kit is extremely simple and does not require any cutting or drilling.uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:3,150 Utilizing 4 LEDsWattage/Amps:26W / 2ADimensions:4.43in x 3.65in x 4.43inWeight:2.45 lbsLED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication:2021 - On Ford Bronco Includes:XL Sport, Pair Sport LEDx2XL Wide Cornering, Clear Lensesx2 XL Driving/Combo, Clear LensesMounting HardwareRelay Harness with Red Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.