Shop All Automotive Back Up Alarms
Baja Designs
Bronco A Piller Light Kit 21-Up Ford Bronco XL Pro Sport
Mfr # 447752
Zoro # G710592878
product price: $828.95
/ea
Free Shipping & Returns
$828.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baja Designs
- MFR # 447752
- Zoro # G710592878
- UPC # 810031743797
- Country of Origin United States
- Category Automotive Back Up Alarms
Description
The Bronco is a great platform to plan your next adventure around which is why we thought it might be necessary to offer enthusiasts a superior lighting solution.This lighting kit includes a pair of XL Pro LED auxiliary lights in spot, along with a set of wide cornering, and wide corneringlenses in the case you would like to change the pattern to a more near-field orientation.The accessories included in this kit are a relay style harness with toggle switch, and hardware. The installation process of this kit is extremely simple and does not require any cutting or drilling.Baja Designs Features: uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:4,600 Utilizing 4 Cree XP-L LEDsWattage/Amps:40W / 2.90ADimensions:4.43in x 3.65in x 4.43inWeight:2.45 lbsLED Life Expectancy:49,930 HoursFront Lens:Hardcoated PolycarbonateHousing:Hard Anodized and Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:2021 - On Ford Bronco Includes:XL Pro, Pair Sport LEDx2XL Wide Cornering, Clear Lensesx2 XL Driving/Combo, Clear LensesMounting HardwareRelay Harness with Red Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AG-CHEM/ALLIS-CHALMERS/CASE/CLARK/GALION (42119)
- RACE SPORT 5202 12K Single Beam Hid Replacement Bulbs Pr (5202-12K-SB-RB)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 2 x 8-1/8 In (BF7850)
- LOCK TECHNOLOGY Torque Socket, 21mm, 150 ft.-lb. (1500BB)
- BAJA DESIGNS LED Light Pods Work/Scene Pattern Pair Squadron Pro Series (497806)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- BAJA DESIGNS LED, ROCK LIGHT (398050)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- BAJA DESIGNS LP4 Pro LED Spot Clear Lens Pair (297801)
- BESSEY Bessey Tools BV-HW45 Light Duty Workshop Vise; 4.5 in (198741)
- Baja Designs Automotive Electrical