Baja Designs

Bronco A Piller Light Kit 21-Up Ford Bronco Squadron Pro Spotr


product price: $519.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Bronco is a great platform to plan your next adventure around which is why we thought it might be necessary to offer enthusiasts a superior lighting solution.This lighting kit includes a pair of Squadron Pro LED auxiliary lights in spot, along with a set of wide cornering, and wide corneringlenses in the case you would like to change the pattern to a more near-field orientation.The accessories included in this kit are a relay style harness with toggle switch, and hardware. The installation process of this kit is extremely simple and does not require any cutting or drilling.Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:4,600 Utilizing 2 types of Cree LEDsWattage/Amps:40W / 2.90ADimensions:3.07in x 2.77in x 3.07inWeight:12 ouncesLED Life Expectancy:49,930 HoursFront Lens:Hard Coated PolycarbonateHousing:Hard Anodized and Powder Coated Cast AluminumBezel:Billet Machined AluminumHardware and Bracket Material:Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingApplication:2021 - On Ford Bronco Includes:Squadron Pro, Pair Sport LEDx2SquadronWide Cornering, Clear Lensesx2 Squadron Driving/Combo, Clear LensesMounting HardwareRelay Harness with Red Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.